Beli nylon lembaran di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YAZAKI Erector Pipe (Pipa Rangka Konstruksi)atribut:
- Inner Diameter (mm): 24.1
- Material: Plastic coated iron pipe
- Outer Diameter (mm): 27.7
- Type: Diameter 28 pipe
- SHUANGLIN HDPE Solid Wall Pipe SDR13.6 PN16 (Pipa HDPE)atribut:
- Manufactured as Standard: SNI4829.2:2015 ISO4427-2007
- SHUANGLIN HDPE Solid Wall Pipe SDR17 PN10 (Pipa HDPE)atribut:
- Manufactured as Standard: SNI4829.2:2015 ISO4427-2007
- YAZAKI Metal Joint (Klem Sambungan Pipa)Deskripsi:-Tightening with bolts and nuts fixed joints can be assembled and disassembled.
- Enerpac Hydraulic Cylinder 15 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 15
- Maximum Cylinder Capacity Advance (kN): 142
- Base Mounting Holes Thread Depth Z (mm): 12
- Collar Thread Length X (mm): 30
- Collar Thread W (inch): 2 3/4-16UN
- Cylinder Bore Diameter E (mm): 50.8
- Cylinder Effective Area Advance (cm²): 20.3
- Material: Steel
- Outside Diameter D (mm): 70
- Plunger Diameter F (mm): 41.3
- Plunger Thread Length P (mm): 25
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)atribut:
- Color: Black
- Material: High Density Polyethylene (HDPE)
- Vinilon Pipa HDPE PE 100 (MRS 100)Deskripsi:Pipa untuk saluran air bersih dengan material berkualitas.
- RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)Deskripsi:RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).atribut:
- Color: Black
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- MK Handrail Fitting (Pegangan Tangan)Deskripsi:-In combination of the Make series, it can be used at desired length/shapes._x000D_-For handrails in a bath room or around a toilet.atribut:
- Color: Ivory
- Diameter: 32mm
- Total Length: 2500mm
- Material: Aluminium Antibacterial Resin Coating
- Purpose of Use: For handrails in a bath room or around a toilet.
- REIKU Standard Corrugated Loom Tube (Pelindung Kabel)atribut:
- UNSPSC: 24141510
- Chemical Resistant: Yes
- Maximum Operating Temperature (°F): 221
- Minimum Operating Temperature (°F): -40
- Self Extinguishing: Yes
- Tubing Color: Black
- Tubing Material: Polyamide 6
- Barton Tools Double Acting Hydraulic Cylinderatribut:
- Pump System: Double Acting
- PRALON Pipa HDPE (High Density Polyethylene) - PE100 SDR 26 PN6Deskripsi:Pipa SNI HDPE (High Density Polyethylene) adalah pipa yang memiliki sifat lentur, tidak mudah retak atau pecah, ringan, anti korosi, tahan terhadap cuaca, umur pakai yang sangat panjang.Pipa SNI HDPE memiliki 5 metode dalam penyambungannya, Metode-metode ini memberikan sambungan yang kokoh dan tahan lama, sesuai untuk berbagai aplikasi termasuk distribusi air, sistem saluran pembuangan, dan proyek-proyek industri.Butt WeldingElectro FushionStub End & Flange AdpatorCompression FittingsPush On Systematribut:
- Density (g/cm³): 0.958
- Elongation at Break (%): Min. 400
- Material: HDPE PE 100
- Nominal Pressure: PN-6
- Tensile Strength (MPa): 20
- INABA DENKO Slimduct Neo NSD (Talang Pipa AC)Deskripsi:The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners.- Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage.- Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products).- Three Sizes to Accomodate Any Single Lineset or Multiple Linesets.- Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers)- Slimduct is Made From Flame Retardant Materials.
- Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type) (Katup Kupu-Kupu)atribut:
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Class: 5K/10K
- Body Material: ADC12
- Connection Method: Wafer
- Material (stem): SUS403/SUS410 (40A-200A), SUS410 (250A, 300A)
- Pressure: Temperature reference (Bata 1)
- Shape: Otherwise
- Temperature Range (°C): (Continuous use) 0 - +100
- Aqualon HDPE Water Pipe (Pipa Polietilena Air)Deskripsi:Pipa PE Aqualon HDPE adalah pilihan terbaik anda untuk ketahanan yang sangat tinggi, dengan umur penggunaan sampai 50 tahun.Keunggulan- Higienis- Sistem Sambungan- Tahan Terhadap Abrasi- Tahan Terhadap Gem pa- Ringan- Tahan Terhadap Bahan KimiaSistem AplikasiSistem ini dirancang untuk sistem sanitasi dan saluran bertekanan pada : perumahan, industri, rumah sakit, hotel dan apartemen.atribut:
- SNI License: Yes
- SNI Number: 085/S/Pro/B/VIII/2021
- YAZAKI Plastic Bagatribut:
- Color: Transparent
- Material: Low Density Polyethylene
- Impraboard PP Corrugated Plastic Sheet 5mm (Plastik Board)Deskripsi:Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
- SHUANGLIN HDPE Solid Wall Pipe SDR11 PN16 (Pipa HDPE)atribut:
- Manufactured as Standard: SNI4829.2:2015 ISO4427-2007
- TRUSCO Weatherability Corrugated Tube with Slit (Pelindung Kabel)atribut:
- Color: Black
- Length (m): 10
- Material: Flame retardant polyethylene (PE)
- Operating Temperature Range (°C): -40 to 50
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
Daftar Harga nylon lembaran Terbaru October 2026
| YAZAKI Erector Pipe (Pipa Rangka Konstruksi) | Rp42.900 |
| SHUANGLIN HDPE Solid Wall Pipe SDR13.6 PN16 (Pipa HDPE) | Rp64.900 |
| SHUANGLIN HDPE Solid Wall Pipe SDR17 PN10 (Pipa HDPE) | Rp52.900 |
| YAZAKI Metal Joint (Klem Sambungan Pipa) | Rp99.900 |
| Enerpac Hydraulic Cylinder 15 Ton (Single Acting) | Rp14.999.900 |
| RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE) | Rp389.900 |
| Vinilon Pipa HDPE PE 100 (MRS 100) | Rp609.900 |
| RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE) | Rp95.900 |
| MK Handrail Fitting (Pegangan Tangan) | Rp1.099.900 |
| REIKU Standard Corrugated Loom Tube (Pelindung Kabel) | Rp479.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/1hP111753053-1.jpg)
/qbP107510947-1.jpg)
/qtP107510965-1.jpg)
/P102623510-1.jpg)
/kpP105576745-1.jpg)
/7lP106836273-1.jpg)
/czP104666467-2.jpg)
/8sP106836316-1.jpg)
%20Khusus%20Lain/MK%20Handrail%20Fitting%20(Pegangan%20Tangan)/P102825321-1.jpg)
/czP109913467-11.jpg)

%20-%20PE100%20SDR%2026%20PN6/2eP112303086-1.jpg)
/P102166178-1.jpg)
%20(Katup%20Kupu-Kupu)/P103050535-1.jpg)
/1oP106379060-1.jpg)

/4fP105159159-2.jpg)
/ptP107510929-1.jpg)
/oaP111510874-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)